Motion
QS 5/8 L 42

THOMSON (ALTRA)
QS 5/8 L 42

Random Length Shafting - Carbon Steel, .625 in Diameter, 42.000 in Overall Length, Steel, 60 HRC, Class - L
Mi Item #00025645
MFR #QS 5/8 L 42
Price$96.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QS 5/8 L 42

Random Length Shafting - Carbon Steel, .625 in Diameter, 42.000 in Overall Length, Steel, 60 HRC, Class - L
Mi Item #00025645
MFR #QS 5/8 L 42

Mfr description
QS 5/8 L 42 SHAFT
  • Exemplifies the highest levels of material cleanliness, surface topography, surface hardening, diameter, taper and roundness, surface finish and straightness to provide optimum performance, minimal maintenance, and long life
  • 60 case round way hardened to Rockwell 60-65C
  • Uses 60 case linear race shafting to ensure optimal bearing performance and travel life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.00/each

Specifications

Dimensions

  • Actual Diameter
    0.6240 / 0.6245 in
  • Diameter
    16 mm, 0.6250 in
  • Length
    42.0000 in
  • Nominal Diameter  
    .625 in
  • Overall Length
    42.000 in

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Series
    Quick Shaft
  • Shafting Style
    Quick Shafting
  • Technical Specifications
  • Tolerance Class
    Class - L
  • UPC_NO
    662486244707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)