Motion
QS 3/4 L 48

THOMSON (ALTRA)
QS 3/4 L 48

Quick Shafting - Carbon Steel, 0.7500 in Diameter, 48.0000 in Overall Length, Steel, 60 HRC, Class - L
MI ITEM #00025661
MFR #QS 3/4 L 48
Price$136.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QS 3/4 L 48

Quick Shafting - Carbon Steel, 0.7500 in Diameter, 48.0000 in Overall Length, Steel, 60 HRC, Class - L
MI ITEM #00025661
MFR #QS 3/4 L 48

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$136.53/each

Specifications

Dimensions

  • Actual Diameter
    0.7490 / 0.7495 in
  • Length
    48.0000 in
  • Nominal Diameter  
    0.7500 in
  • Overall Length
    48.0000 in

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Series
    Quick Shaft
  • Shafting Style
    Quick Shafting
  • Style
    Standard
  • Technical Specifications
  • Tolerance Class
    Class - L
  • UPC_NO
    662486244509

Overview

Mfr description
QS 3/4 L 48 SHAFT
  • Exemplifies the highest levels of material cleanliness, surface topography, surface hardening, diameter, taper and roundness, surface finish and straightness to provide optimum performance, minimal maintenance, and long life
  • 60 case round way hardened to Rockwell 60-65C
  • Uses 60 case linear race shafting to ensure optimal bearing performance and travel life
  • Material: Carbon steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text