Motion
QS 1 1/4 L 18

THOMSON (ALTRA)
QS 1 1/4 L 18

Random Length Shafting - Carbon Steel, 1.2500 in Diameter, 18.0000 in Overall Length, Steel, 60 HRC, Class - L
MI ITEM #00025679
MFR #QS 1 1/4 L 18
Your Price$75.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QS 1 1/4 L 18

Random Length Shafting - Carbon Steel, 1.2500 in Diameter, 18.0000 in Overall Length, Steel, 60 HRC, Class - L
MI ITEM #00025679
MFR #QS 1 1/4 L 18

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$75.73/each(List $90.88)

Overview

Mfr description
QS 1-1/4 L 18 SHAFT
  • Exemplifies the highest levels of material cleanliness, surface topography, surface hardening, diameter, taper and roundness, surface finish and straightness to provide optimum performance, minimal maintenance, and long life
  • 60 case round way hardened to Rockwell 60-65C
  • Uses 60 case linear race shafting to ensure optimal bearing performance and travel life
  • Material: Carbon steel

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    18.0000 in
  • Material
    Carbon Steel
  • Mount Material
    Steel
  • Shafting Style
    Quick Shafting
  • Actual Diameter
    1.2490 / 1.2495 in
  • Hardness
    60 HRC
  • Tolerance Class
    Class - L
  • Series
    Quick Shaft
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Product Page
  • UPC_NO
    662486244158

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text