Motion
QS 1 1/4 L 24

THOMSON (ALTRA)
QS 1 1/4 L 24

Quick Shafting - Carbon Steel, 1.2500 in Diameter, 24.0000 in Overall Length, Steel, 60 HRC, Class - L
Mi Item #00025681
MFR #QS 1 1/4 L 24
Price$99.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
QS 1 1/4 L 24

Quick Shafting - Carbon Steel, 1.2500 in Diameter, 24.0000 in Overall Length, Steel, 60 HRC, Class - L
Mi Item #00025681
MFR #QS 1 1/4 L 24

Mfr description
QS 1-1/4 L 24 SHAFT
  • Exemplifies the highest levels of material cleanliness, surface topography, surface hardening, diameter, taper and roundness, surface finish and straightness to provide optimum performance, minimal maintenance, and long life
  • 60 case round way hardened to Rockwell 60-65C
  • Uses 60 case linear race shafting to ensure optimal bearing performance and travel life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.30/each

Specifications

Dimensions

  • Actual Diameter
    1.2490 / 1.2495 in
  • Length
    24.0000 in
  • Nominal Diameter  
    1.2500 in
  • Overall Length
    24.0000 in

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material Grade
    1566
  • Measurement Standard
    Inch
  • Mount Material
    Steel
  • Series
    Quick Shaft
  • Shafting Style
    Quick Shafting
  • Style
    Standard
  • Technical Specifications
  • Tolerance Class
    Class - L
  • UPC_NO
    662486244165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)