Motion
NN101414
Nylon Sleeve (Plain) Bearing - 0.6250 in Bore, 0.8750 in OD, 0.8750 in Length, Nylon Material
MI ITEM #00025777
MFR #NN101414
List Price$3.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Sleeve (Plain) Bearing - 0.6250 in Bore, 0.8750 in OD, 0.8750 in Length, Nylon Material
MI ITEM #00025777
MFR #NN101414

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.25/each for your price

Overview

Mfr description
NN101414 NYLON SLEEVE BRG

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Nylon
  • Inside Diameter
    0.6250 in
  • Overall Length
    0.8750 in
  • Maximum PV Value
    3000
  • Operating Temperature Range
    -20 to 250 ºF
  • Manufacturer Catalog
  • Weight
    0.0107 lb
  • Manufacturer Upc Number
    717905109744
  • UPC_NO
    717905109744
  • Outside Diameter
    0.8750 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought