Motion
NN162020
Nylon Sleeve (Plain) Bearing - 1.0000 in Bore, 1.2500 in OD, 1.2500 in Length, Nylon Material
Mi Item #00025785
MFR #NN162020
Price$7.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Sleeve (Plain) Bearing - 1.0000 in Bore, 1.2500 in OD, 1.2500 in Length, Nylon Material
Mi Item #00025785
MFR #NN162020

Mfr description
NN162020 NYLON SLEEVE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.82/each

Specifications

Dimensions

  • Inside Diameter
    1.0000 in
  • Maximum PV Value
    3000
  • Outside Diameter
    1.2500 in
  • Overall Length
    1.2500 in
  • Weight
    0.0228 lb

Details

  • Bushing Material
    Nylon
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905109980
  • Operating Temperature Range
    -20 to 250 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905109980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)