Motion
LM101929
Open Linear Bushing - LM Series, 10 mm Shaft Diameter, 19 mm Outside Diameter, 29 mm Overall Length, Open
MI ITEM #00026136
MFR #LM101929
Your Price$64.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing - LM Series, 10 mm Shaft Diameter, 19 mm Outside Diameter, 29 mm Overall Length, Open
MI ITEM #00026136
MFR #LM101929

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$64.80/each(List $81.00)

Overview

Mfr description
LM101929 BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    19 mm
  • Overall Length
    29 mm
  • Closure Type
    Open
  • Overall Width
    29 mm
  • Series
    LM
  • Manufacturer Upc Number
    4549557036576
  • UPC_NO
    4549557036576

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text