Motion
M2015BU
Die & Mold Dry Lubricant Bearing - 20 mm Bore, 15 mm Length, Wrapped Material
Mi Item #00026191
MFR #M2015BU
Price$1.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Dry Lubricant Bearing - 20 mm Bore, 15 mm Length, Wrapped Material
Mi Item #00026191
MFR #M2015BU

Mfr description
M2015BU BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.87/each

Specifications

Dimensions

  • Inside Diameter
    20 mm
  • Maximum P Value
    36250
  • Maximum PV Value
    51000
  • Outside Diameter
    23 mm
  • Overall Length
    15 mm
  • Recommended Shaft Size
    0.7858 to 0.7866 in, 19.96 to 19.98 mm
  • Thickness
    0.0591 in, 1.50 mm

Details

  • Additional Details
    PTFE Lined;Steel Backed;Dry-Running Capability;Maintenance-Free;Thin-Walled Construction
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Wrapped
  • Bushing Type
    Plain Sleeve
  • Construction Type
    Wrapped
  • Description
    Metric Sleeve Bearing 20mm ID
  • Group & Class
    Filled PTFE Lined
  • Inside Diameter Tolerance
    +0.013/+0.053 mm;+0.0005/+0.0021 in
  • Length Tolerance
    +/-0.25 mm;+/-0.0098 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905168130
  • Material
    Metal-Polymer Composite
  • Max V Value
    1000 sfpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -328 to 536 ºC
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    BU
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905168130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)