Motion
03 DU 03

GGB BEARINGS
03 DU 03

Die & Mold Plain-Bearing - 0.1875 in Bore, 0.1875 in Length, Metal-Polymer Composite Material
MI ITEM #00026209
MFR #03 DU 03
Price$1.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
03 DU 03

Die & Mold Plain-Bearing - 0.1875 in Bore, 0.1875 in Length, Metal-Polymer Composite Material
MI ITEM #00026209
MFR #03 DU 03

Mfr description
03DU03 METAL-POLYMER - IMPERIA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.85/each

Specifications

Dimensions

  • Inside Diameter
    0.1875 in
  • Outside Diameter
    0.2500 in
  • Overall Length
    0.1875 in
  • Recommended Shaft Size
    0.1875 in
  • Thickness
    0.0313 in, 0.79 mm

Details

  • Additional Details
    Self-Lubricating;PTFE Lined;Steel Backed;Split Type;RoHS Compliant;Maintenance-Free;Thin-Walled Construction
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • Description
    DU Cylindrical Bush - Inch Size 3/16 ID x 1/4 OD x 3/16 Length
  • Finish Coating
    Tin-Plated
  • Groove Type
    Graphite-Filled Grooves
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to 280 °C
  • Outside Diameter Tolerance
    0.2503 to 0.2497 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO 3547, RoHS Compliant
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)