Motion
03DU06
Die & Mold Plain-Bearing - 0.1875 in Bore, 0.2503 in OD, 0.3750 in Length, PTFE Material
MI ITEM #00026216
MFR #03DU06
Price$1.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 0.1875 in Bore, 0.2503 in OD, 0.3750 in Length, PTFE Material
MI ITEM #00026216
MFR #03DU06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.91/each

Specifications

Dimensions

  • Inside Diameter
    0.1875 in
  • Outside Diameter
    0.2503 in
  • Overall Length
    0.3750 in

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings

Overview

Mfr description
03DU06 METAL-POLYMER - IMPERIA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text