Motion
05 DU 06

GGB BEARINGS
05 DU 06

Die & Mold Plain-Bearing - 0.3125 in Bore, 0.3750 in Length, Metal-Polymer Composite Material
Mi Item #00026230
MFR #05 DU 06
Price$2.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
05 DU 06

Die & Mold Plain-Bearing - 0.3125 in Bore, 0.3750 in Length, Metal-Polymer Composite Material
Mi Item #00026230
MFR #05 DU 06

Mfr description
05DU06 DU BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.27/each

Specifications

Dimensions

  • Inside Diameter
    0.3125 in
  • Maximum P Value
    250 N/mm^2;36259.4 psi
  • Outside Diameter
    0.3750 in
  • Overall Length
    0.3750 in
  • Overall Width
    0.3750 in, 9.53 mm
  • Recommended Shaft Size
    0.3115 in, 7.91 mm
  • Thickness
    0.0313 in, 0.79 mm

Details

  • Additional Details
    Self-Lubricating;Steel Backed;Maintenance-Free;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • Description
    DU Cylindrical Bush - Inch size, 5/16 in ID x 3/8 in OD x 3/8 in Length
  • Finish Coating
    Tin-Plated
  • Groove Type
    Graphite-Filled Grooves
  • Material
    Metal-Polymer Composite
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Outside Diameter Tolerance
    0 3753/0.3747 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    AS9100, DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)