Motion
06BU04
Die & Mold Dry Lubricant Bearing - 0.3750 in Bore, 0.4688 in OD, 0.2500 in Length, PTFE Material
MI ITEM #00026236
MFR #06BU04
Your Price$1.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Dry Lubricant Bearing - 0.3750 in Bore, 0.4688 in OD, 0.2500 in Length, PTFE Material
MI ITEM #00026236
MFR #06BU04

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1.30/each(List $1.41)

Overview

Mfr description
06BU04 BRG

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE
  • Inside Diameter
    0.3750 in
  • Overall Length
    0.2500 in
  • Maximum P Value
    36250
  • Maximum PV Value
    51000
  • Operating Temperature Range
    -328 to 536 ºF
  • Backing Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905167171
  • UPC_NO
    717905167171
  • Outside Diameter
    0.4688 in
  • Max V Value
    1000 sfpm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text