Motion
06BU08
Die & Mold Dry Lubricant Bearing - 0.3750 in Bore, 0.4688 in OD, 0.5000 in Length, PTFE Material
Mi Item #00026247
MFR #06BU08
Price$1.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Dry Lubricant Bearing - 0.3750 in Bore, 0.4688 in OD, 0.5000 in Length, PTFE Material
Mi Item #00026247
MFR #06BU08

Mfr description
06BU08 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.55/each

Specifications

Dimensions

  • Inside Diameter
    0.3750 in
  • Maximum P Value
    36250
  • Maximum PV Value
    51000
  • Outside Diameter
    0.4688 in
  • Overall Length
    0.5000 in

Details

  • Backing Material
    Steel
  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905167195
  • Max V Value
    1000 sfpm
  • Operating Temperature Range
    -328 to 536 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905167195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)