1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GGB BEARINGS
06DU10
Die & Mold Plain-Bearing - 0.3750 in Bore, 0.4688 in OD, 0.6250 in Length, PTFE Material
MI ITEM #
00026253
MFR #
06DU10
Price
$1.97
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Plain Bearings
GGB BEARINGS 06DU10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GGB BEARINGS
06DU10
Die & Mold Plain-Bearing - 0.3750 in Bore, 0.4688 in OD, 0.6250 in Length, PTFE Material
MI ITEM #
00026253
MFR #
06DU10
Mfr description
06DU10 METAL-POLYMER - IMPERIA
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.97
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
0.3750 in
Outside Diameter
0.4688 in
Overall Length
0.6250 in
Details
Bushing Material
PTFE
Bushing Type
Plain Sleeve
Groove Type
Graphite-Filled Grooves
Product Type
Die & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items