Motion
06FDU12
Flanged Bushing - 0.3750 in Bore, 0.7500 in Length, 0.6875 in Flange Dia., Metal-Polymer Composite Material
MI ITEM #00026255
MFR #06FDU12
Price$8.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bushing - 0.3750 in Bore, 0.7500 in Length, 0.6875 in Flange Dia., Metal-Polymer Composite Material
MI ITEM #00026255
MFR #06FDU12

Mfr description
06FDU12 METAL-POLYMER - IMPERI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.48/each

Specifications

Dimensions

  • Flange Diameter
    0.6875 in
  • Flange Outside Diameter
    0.6875 in
  • Flange Thickness
    1.19 mm;0.0470 in
  • Inside Diameter
    0.3750 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    0.4691 in
  • Overall Length
    0.7500 in
  • Recommended Shaft Size
    0.3750 in
  • Thickness
    0.0467 in, 1.19 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;Thin-Walled Construction
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Flanged
  • Description
    Flanged Bearing PTFE Lined
  • Finish Coating
    Tin-Plated
  • Flange Thickness Tolerance
    +0.010 in / -0.020 in
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Group & Class
    Filled PTFE Lined
  • Length Tolerance
    +0.010 in / -0.020 in
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    50000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Flange Sleeve
  • Type
    Flanged
  • Type Of Bearing
    Flanged Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)