Motion
07BU08
Die & Mold Dry Lubricant Bearing - 0.4375 in Bore, 0.5000 in Length, Wrapped Material
Mi Item #00026260
MFR #07BU08
Price$1.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Dry Lubricant Bearing - 0.4375 in Bore, 0.5000 in Length, Wrapped Material
Mi Item #00026260
MFR #07BU08

Mfr description
07BU08 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.73/each

Specifications

Dimensions

  • Inside Diameter
    0.4375 in
  • Maximum P Value
    36250
  • Maximum PV Value
    51000
  • Outside Diameter
    0.5313 in
  • Overall Length
    0.5000 in
  • Recommended Shaft Size
    0.4355 in

Details

  • Additional Details
    Steel Backed;PTFE Lined;Dry-Running Capability;Maintenance-Free
  • Backing Material
    Steel
  • Bearing Material
    PTFE
  • Bushing Material
    Wrapped
  • Bushing Type
    Plain Sleeve
  • Construction Type
    Wrapped
  • Description
    BU Dry Lubricant Bearings Inch Sizes
  • Length Tolerance
    +/-0.010 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905167225
  • Material
    Metal-Polymer Composite
  • Max V Value
    1000 sfpm
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -328 to 536 ºF
  • Outside Diameter Tolerance
    0.5309 in-0.5316 in
  • Product Type
    Die & Mold Plain-Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905167225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)