Motion
08FDU08
Flanged Bushing - 0.5000 in Bore, 0.5941 in OD, 0.5000 in Length, PTFE Material
MI ITEM #00026264
MFR #08FDU08
Price$7.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bushing - 0.5000 in Bore, 0.5941 in OD, 0.5000 in Length, PTFE Material
MI ITEM #00026264
MFR #08FDU08

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.76/each

Specifications

Dimensions

  • Inside Diameter
    0.5000 in
  • Outside Diameter
    0.5941 in
  • Overall Length
    0.5000 in

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Flanged
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings

Overview

Mfr description
08FDU08 METAL-POLYMER - IMPERI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text