Motion
12FDU06
Flanged Bushing - 0.7500 in Bore, 0.8755 in OD, 0.3750 in Length, PTFE Material
Mi Item #00026269
MFR #12FDU06
Price$7.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bushing - 0.7500 in Bore, 0.8755 in OD, 0.3750 in Length, PTFE Material
Mi Item #00026269
MFR #12FDU06

Mfr description
12FDU06 METAL-POLYMER - IMPERI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.68/each

Specifications

Dimensions

  • Inside Diameter
    0.7500 in
  • Outside Diameter
    0.8755 in
  • Overall Length
    0.3750 in

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Flanged
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)