Motion
12FDU12
Flanged Bushing - 0.7500 in Bore, 0.8755 in OD, 0.7500 in Length, PTFE Material
Mi Item #00026271
MFR #12FDU12
Price$9.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bushing - 0.7500 in Bore, 0.8755 in OD, 0.7500 in Length, PTFE Material
Mi Item #00026271
MFR #12FDU12

Mfr description
12FDU12 METAL-POLYMER - IMPERI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.91/each

Specifications

Dimensions

  • Inside Diameter
    0.7500 in
  • Outside Diameter
    0.8755 in
  • Overall Length
    0.7500 in

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Flanged
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)