Motion
08 DU 12

GGB BEARINGS
08 DU 12

Die & Mold Plain-Bearing - 0.5000 in Bore, 0.7500 in Length, Metal-Polymer Composite Material
Mi Item #00026289
MFR #08 DU 12
Price$3.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
08 DU 12

Die & Mold Plain-Bearing - 0.5000 in Bore, 0.7500 in Length, Metal-Polymer Composite Material
Mi Item #00026289
MFR #08 DU 12

Mfr description
08DU12 DU BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.33/each

Specifications

Dimensions

  • Inside Diameter
    0.5000 in
  • Maximum P Value
    250 N/mm^2;36259.4 psi
  • Outside Diameter
    0.5938 in
  • Overall Length
    0.7500 in
  • Overall Thickness
    1.2000 mm
  • Overall Width
    0.4724 in, 12 mm
  • Recommended Shaft Size
    0.4990 in, 12.68 mm
  • Thickness
    0.0471 in, 1.20 mm
  • Weight
    1.2 g, 0.0423 oz

Details

  • Additional Details
    Self-Lubricating;Metal-Polymer;Maintenance-Free;Seizure resistant;Resists solvents;No water absorption;Electrically conductive;Pre-finished
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • Description
    DU Cylindrical Bush - Inch size 1/2 ID x 19/32 OD x 3/4 Length
  • Finish Coating
    Tin-Plated
  • Groove Type
    Graphite-Filled Grooves
  • Group & Class
    Filled PTFE Lined
  • Length Tolerance
    ±0.010 in
  • Manufacturer Catalog Number
    08DU12
  • Material
    Metal-Polymer Composite
  • Material Specification
    Lead Overlay, PTFE, Porous Bronze Matrix, Steel Backing
  • Max Pressure
    250 N/mm2, 36259.4 psi
  • Max PV Dry (psi x fpm)
    50000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Outside Diameter Tolerance
    0 5941/0.5934 in
  • Plug Type
    PTFE
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    AS9100, DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)