Motion
09DU08
Die & Mold Plain-Bearing - 0.5625 in Bore, 0.6563 in OD, 0.5000 in Length, PTFE Material
MI ITEM #00026299
MFR #09DU08
Price$6.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 0.5625 in Bore, 0.6563 in OD, 0.5000 in Length, PTFE Material
MI ITEM #00026299
MFR #09DU08

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.88/each

Specifications

Dimensions

  • Inside Diameter
    0.5625 in
  • Outside Diameter
    0.6563 in
  • Overall Length
    0.5000 in

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Graphite-Filled Grooves
  • Product Type
    Die & Mold Plain-Bearings

Overview

Mfr description
09DU08 METAL-POLYMER - IMPERIA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text