Motion
09DU10
Die & Mold Plain-Bearing - 0.5625 in Bore, 0.6566 in OD, 0.6250 in Length, PTFE Material
MI ITEM #00026302
MFR #09DU10
Your Price$18.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 0.5625 in Bore, 0.6566 in OD, 0.6250 in Length, PTFE Material
MI ITEM #00026302
MFR #09DU10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.38/each(List $25.36)

Overview

Mfr description
09DU10 METAL-POLYMER - IMPERIA

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE
  • Inside Diameter
    0.5625 in
  • Overall Length
    0.6250 in
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Outside Diameter
    0.6566 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text