Motion
09 DU 12

GGB BEARINGS
09 DU 12

Die & Mold Plain-Bearing - 0.5625 in Bore, 0.7500 in Length, Metal-Polymer Composite Material
Mi Item #00026304
MFR #09 DU 12
Price$5.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
09 DU 12

Die & Mold Plain-Bearing - 0.5625 in Bore, 0.7500 in Length, Metal-Polymer Composite Material
Mi Item #00026304
MFR #09 DU 12

Mfr description
09DU12 METAL-POLYMER - IMPERIA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.75/each

Specifications

Dimensions

  • Inside Diameter
    0.5625 in
  • Maximum P Value
    250 N/mm2
  • Outside Diameter
    0.6563 in
  • Overall Length
    0.7500 in
  • Recommended Shaft Size
    0.5615 in, 14.26 mm
  • Thickness
    0.0469 in, 1.19 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;Dry-Running Capability;Thin-Walled Construction
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • Description
    DU Cylindrical Bush - Inch sizes, 9/16 in ID x 21/32 in OD x 3/4 in Width
  • Groove Type
    Graphite-Filled Grooves
  • Inside Diameter Tolerance
    +0.0029/+0.0002 in
  • Material
    Metal-Polymer Composite
  • Max Pressure
    250 N/mm2
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to +280 °C
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    AS9100, DIN EN ISO 9001, ISO 14001, ISO 3547, ISO/TS 16949
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)