Motion
10BU12
Die & Mold Dry Lubricant Bearing - 0.6250 in Bore, 0.7188 in OD, 0.7500 in Length, PTFE Material
MI ITEM #00026321
MFR #10BU12
Price$2.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Dry Lubricant Bearing - 0.6250 in Bore, 0.7188 in OD, 0.7500 in Length, PTFE Material
MI ITEM #00026321
MFR #10BU12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.22/each

Specifications

Dimensions

  • Inside Diameter
    0.6250 in
  • Maximum P Value
    36250
  • Maximum PV Value
    51000
  • Outside Diameter
    0.7188 in
  • Overall Length
    0.7500 in

Details

  • Backing Material
    Steel
  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905167348
  • Max V Value
    1000 sfpm
  • Operating Temperature Range
    -328 to 536 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905167348

Overview

Mfr description
10BU12 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text