Motion
10DU16
Die & Mold Plain-Bearing - 0.6250 in Bore, 0.7192 in OD, 1.0000 in Length, PTFE Material
Mi Item #00026330
MFR #10DU16
Price$4.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 0.6250 in Bore, 0.7192 in OD, 1.0000 in Length, PTFE Material
Mi Item #00026330
MFR #10DU16

Mfr description
10DU16 DU BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.24/each

Specifications

Dimensions

  • Inside Diameter
    0.6250 in
  • Outside Diameter
    0.7192 in
  • Overall Length
    1.0000 in

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)