Motion
11DU14
Die & Mold Plain-Bearing - 0.6875 in Bore, 0.7813 in OD, 0.8750 in Length, PTFE Material
Mi Item #00026332
MFR #11DU14
Price$7.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 0.6875 in Bore, 0.7813 in OD, 0.8750 in Length, PTFE Material
Mi Item #00026332
MFR #11DU14

Mfr description
11DU14 METAL-POLYMER - IMPERIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.68/each

Specifications

Dimensions

  • Inside Diameter
    0.6875 in
  • Outside Diameter
    0.7813 in
  • Overall Length
    0.8750 in

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Graphite-Filled Grooves
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)