Motion
12DU06
Die & Mold Plain-Bearing - 0.7500 in Bore, 0.8750 in OD, 0.3750 in Length, PTFE Material
Mi Item #00026339
MFR #12DU06
Price$2.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 0.7500 in Bore, 0.8750 in OD, 0.3750 in Length, PTFE Material
Mi Item #00026339
MFR #12DU06

Mfr description
12DU06 METAL-POLYMER - IMPERIA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.37/each

Specifications

Dimensions

  • Inside Diameter
    0.7500 in
  • Outside Diameter
    0.8750 in
  • Overall Length
    0.3750 in

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Graphite-Filled Grooves
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)