Motion
12BU16
Die & Mold Plain-Bearing - 0.7500 in Bore, 0.8750 in OD, 1.0000 in Length, PTFE Lining Material
Mi Item #00026357
MFR #12BU16
Price$3.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 0.7500 in Bore, 0.8750 in OD, 1.0000 in Length, PTFE Lining Material
Mi Item #00026357
MFR #12BU16

Mfr description
12BU16 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.76/each

Specifications

Dimensions

  • Inside Diameter
    0.7500 in
  • Maximum PV Value
    51000
  • Outside Diameter
    0.8750 in
  • Overall Length
    1.0000 in

Details

  • Backing Material
    Steel
  • Bushing Material
    PTFE Lining
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Graphite-Filled Grooves
  • Max V Value
    1000 fp/min
  • Operating Temperature Range
    -328 to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905167423
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)