Motion
13DU18
Die & Mold Plain-Bearing - 0.8125 in Bore, 0.9380 in OD, 1.1250 in Length, PTFE Material
MI ITEM #00026362
MFR #13DU18
List Price$22.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 0.8125 in Bore, 0.9380 in OD, 1.1250 in Length, PTFE Material
MI ITEM #00026362
MFR #13DU18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.58/each for your price

Overview

Mfr description
13DU18 METAL-POLYMER - IMPERIA

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE
  • Inside Diameter
    0.8125 in
  • Overall Length
    1.1250 in
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Outside Diameter
    0.9380 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text