Motion
14DU04
Die & Mold Plain-Bearing - 0.8750 in Bore, 1.0005 in OD, 0.2500 in Length, PTFE Material
MI ITEM #00026363
MFR #14DU04
Price$1.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 0.8750 in Bore, 1.0005 in OD, 0.2500 in Length, PTFE Material
MI ITEM #00026363
MFR #14DU04

Mfr description
14DU04 METAL-POLYMER - IMPERIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.99/each

Specifications

Dimensions

  • Inside Diameter
    0.8750 in
  • Outside Diameter
    1.0005 in
  • Overall Length
    0.2500 in

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)