Motion
14BU16
Die & Mold Dry Lubricant Bearing - 0.8750 in Bore, 1.0000 in Length, Wrapped Material
Mi Item #00026373
MFR #14BU16
Price$3.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Dry Lubricant Bearing - 0.8750 in Bore, 1.0000 in Length, Wrapped Material
Mi Item #00026373
MFR #14BU16

Mfr description
14BU16 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.39/each

Specifications

Dimensions

  • Inside Diameter
    0.8750 in
  • Maximum P Value
    36250
  • Maximum PV Value
    51000
  • Outside Diameter
    1.0000 in
  • Overall Length
    1.0000 in
  • Recommended Shaft Size
    0.8729 in

Details

  • Additional Details
    Steel Backed;PTFE Lined;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    PTFE
  • Bushing Material
    Wrapped
  • Bushing Type
    Plain Sleeve
  • Construction Type
    Wrapped
  • Country of Origin
    US
  • Description
    BU Dry Lubricant Bearings Inch Sizes
  • Length Tolerance
    +/-0.010 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905167447
  • Material
    Metal-Polymer Composite
  • Max V Value
    1000 sfpm
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -328 to 536 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    BU
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905167447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)