Motion
16BU08
Die & Mold Dry Lubricant Bearing - 1.0000 in Bore, 1.1250 in OD, 0.5000 in Length, PTFE Material
Mi Item #00026378
MFR #16BU08
Price$2.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Dry Lubricant Bearing - 1.0000 in Bore, 1.1250 in OD, 0.5000 in Length, PTFE Material
Mi Item #00026378
MFR #16BU08

Mfr description
16BU08 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.79/each

Specifications

Dimensions

  • Inside Diameter
    1.0000 in
  • Maximum P Value
    36250
  • Maximum PV Value
    51000
  • Outside Diameter
    1.1250 in
  • Overall Length
    0.5000 in

Details

  • Backing Material
    Steel
  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905167454
  • Max V Value
    1000 sfpm
  • Operating Temperature Range
    -328 to 536 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905167454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)