Motion
16BU16
Die & Mold Dry Lubricant Bearing - 1.0000 in Bore, 1.1250 in OD, 1.0000 in Length, PTFE Material
Mi Item #00026389
MFR #16BU16
Price$4.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Dry Lubricant Bearing - 1.0000 in Bore, 1.1250 in OD, 1.0000 in Length, PTFE Material
Mi Item #00026389
MFR #16BU16

Mfr description
16BU16 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.33/each

Specifications

Dimensions

  • Inside Diameter
    1.0000 in
  • Maximum P Value
    36250
  • Maximum PV Value
    51000
  • Outside Diameter
    1.1250 in
  • Overall Length
    1.0000 in

Details

  • Backing Material
    Steel
  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905167478
  • Max V Value
    1000 sfpm
  • Operating Temperature Range
    -328 to 536 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    717905167478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)