Motion
16 DU 16

GGB BEARINGS
16 DU 16

Die & Mold Plain-Bearing - 1.0000 in Bore, 1.0000 in Length, Metal-Polymer Composite Material
Mi Item #00026390
MFR #16 DU 16
Price$6.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
16 DU 16

Die & Mold Plain-Bearing - 1.0000 in Bore, 1.0000 in Length, Metal-Polymer Composite Material
Mi Item #00026390
MFR #16 DU 16

Mfr description
16DU16 DU BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.69/each

Specifications

Dimensions

  • Inside Diameter
    1.0000 in
  • Maximum P Value
    250 N/mm2;36259.4 psi
  • Outside Diameter
    1.1250 in
  • Overall Length
    1.0000 in
  • Overall Width
    1.0000 in, 25.40 mm
  • Recommended Shaft Size
    0.9991 to 0.9979 in, 25.38 to 25.35 mm
  • Thickness
    0.0625 in, 1.59 mm

Details

  • Additional Details
    Self-Lubricating;PTFE Lined;Steel Backed;Split Type;RoHS Compliant;Maintenance-Free;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • Description
    DU Cylindrical Bush - Inch Size, 1 in ID x 1-1/8 in OD x 1 in Length
  • Finish Coating
    Tin-Plated
  • Groove Type
    Graphite-Filled Grooves
  • Group & Class
    Filled PTFE Lined
  • Manufacturer Catalog Number
    16DU16
  • Material
    Metal-Polymer Composite
  • Max Pressure
    250 N/mm2, 36259.4 psi
  • Max PV Dry (psi x fpm)
    50000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to 280 °C
  • Outside Diameter Tolerance
    1 1256/1.1246 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO 3547
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)