Motion
16BU20
Die & Mold Dry Lubricant Bearing - 1.0000 in Bore, 1.2500 in Length, Metal-Polymer Composite Material
Mi Item #00026394
MFR #16BU20
Price$3.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Dry Lubricant Bearing - 1.0000 in Bore, 1.2500 in Length, Metal-Polymer Composite Material
Mi Item #00026394
MFR #16BU20

Mfr description
16BU20 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.75/each

Specifications

Dimensions

  • Inside Diameter
    1.0000 in
  • Maximum P Value
    36250
  • Maximum PV Value
    51000
  • Outside Diameter
    1.1250 in
  • Overall Length
    1.2500 in
  • Recommended Shaft Size
    0.9979 in, 25.35 mm

Details

  • Additional Details
    Steel Backed;PTFE Lined;Dry-Running Capability;Maintenance-Free
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • Description
    BU Dry Lubricant Bearings Inch Sizes
  • Length Tolerance
    0.254 mm;+/-0.010 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905167485
  • Material
    Metal-Polymer Composite
  • Max V Value
    1000 sfpm
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -328 to 536 ºF
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    BU
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • UPC_NO
    717905167485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)