Motion
16 DU 20

GGB BEARINGS
16 DU 20

Die & Mold Plain-Bearing - 1.0000 in Bore, 1.2500 in Length, Metal-Polymer Composite Material
Mi Item #00026395
MFR #16 DU 20
Price$8.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
16 DU 20

Die & Mold Plain-Bearing - 1.0000 in Bore, 1.2500 in Length, Metal-Polymer Composite Material
Mi Item #00026395
MFR #16 DU 20

Mfr description
16DU20 DU BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.59/each

Specifications

Dimensions

  • Inside Diameter
    1.0000 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    1.1250 in
  • Overall Length
    1.2500 in
  • Recommended Shaft Size
    1.0000 in, 25.40 mm
  • Thickness
    0.0625 in, 1.59 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;PTFE Lined;Dry-Running Capability;Thin-Walled Construction
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • Description
    Sleeve Bearing PTFE Lined Steel Backed
  • Finish Coating
    Tin-Flashed
  • Groove Type
    Graphite-Filled Grooves
  • Length Tolerance
    ±0.010 in
  • Manufacturer Catalog Number
    16DU20
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    50000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Outside Diameter Tolerance
    1 1247/1.1255 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO-9001, QS-9000
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)