Motion
18DU06
Die & Mold Plain-Bearing - 1.1250 in Bore, 1.2818 in OD, 0.3750 in Length, PTFE Material
Mi Item #00026402
MFR #18DU06
Price$5.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 1.1250 in Bore, 1.2818 in OD, 0.3750 in Length, PTFE Material
Mi Item #00026402
MFR #18DU06

Mfr description
18DU06 METAL-POLYMER - IMPERIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.53/each

Specifications

Dimensions

  • Inside Diameter
    1.1250 in
  • Outside Diameter
    1.2818 in
  • Overall Length
    0.3750 in

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)