Motion
20DU06
Die & Mold Plain-Bearing - 1.2500 in Bore, 1.4068 in OD, 0.3750 in Length, PTFE Material
MI ITEM #00026415
MFR #20DU06
Your Price$5.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 1.2500 in Bore, 1.4068 in OD, 0.3750 in Length, PTFE Material
MI ITEM #00026415
MFR #20DU06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.16/each(List $7.12)

Overview

Mfr description
20DU06 METAL-POLYMER - IMPERIA

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE
  • Inside Diameter
    1.2500 in
  • Overall Length
    0.3750 in
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Outside Diameter
    1.4068 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text