Motion
20 DU 12

GGB BEARINGS
20 DU 12

Die & Mold Plain-Bearing - 1.2500 in Bore, 0.7500 in Length, Metal-Polymer Composite Material
Mi Item #00026417
MFR #20 DU 12
Price$7.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
20 DU 12

Die & Mold Plain-Bearing - 1.2500 in Bore, 0.7500 in Length, Metal-Polymer Composite Material
Mi Item #00026417
MFR #20 DU 12

Mfr description
20DU12 DU BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.76/each

Specifications

Dimensions

  • Inside Diameter
    1.2500 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    1.4063 in
  • Overall Length
    0.7500 in
  • Recommended Shaft Size
    1.2488 to 1.2500 in
  • Thickness
    0.0781 in, 1.98 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;Thin-Walled Construction;RoHS Compliant
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • Description
    Sleeve Bearing PTFE Lined Steel Backed
  • Finish Coating
    Tin-Plated
  • Groove Type
    Graphite-Filled Grooves
  • Group & Class
    Filled PTFE Lined
  • Manufacturer Catalog Number
    20DU12
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    50000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Outside Diameter Tolerance
    1.4058 to 1.4068 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)