Motion
20 DU 14

GGB BEARINGS
20 DU 14

Die & Mold Plain-Bearing - 1.2500 in Bore, 0.8750 in Length, Metal-Polymer Composite Material
MI ITEM #00026420
MFR #20 DU 14
Price$8.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
20 DU 14

Die & Mold Plain-Bearing - 1.2500 in Bore, 0.8750 in Length, Metal-Polymer Composite Material
MI ITEM #00026420
MFR #20 DU 14

Mfr description
20DU14 METAL-POLYMER - IMPERIA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.36/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in, 31.75 mm
  • Inside Diameter
    1.2500 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    1.4068 in
  • Overall Length
    0.8750 in
  • Recommended Shaft Size
    1.2500 in, 31.75 mm
  • Thickness
    0.0781 in, 1.98 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;RoHS Compliant
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • Description
    DU Metal-Polymer Self-lubricating and Maintenance-free Sleeve Bearing
  • Finish Coating
    Tin-Plated
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Group & Class
    Filled PTFE Lined
  • Manufacturer Catalog Number
    20DU14
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    50000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Outside Diameter Tolerance
    1 4068/1.4058 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO-9001, QS-9000
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)