Motion
20DU16
Die & Mold Plain-Bearing - 1.2500 in Bore, 1.4063 in OD, 1.0000 in Length, PTFE Material
Mi Item #00026423
MFR #20DU16
Price$18.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 1.2500 in Bore, 1.4063 in OD, 1.0000 in Length, PTFE Material
Mi Item #00026423
MFR #20DU16

Mfr description
20DU16 DU BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.11/each

Specifications

Dimensions

  • Inside Diameter
    1.2500 in
  • Outside Diameter
    1.4063 in
  • Overall Length
    1.0000 in

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Graphite-Filled Grooves
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)