Motion
22DU12
Die & Mold Plain-Bearing - 1.3750 in Bore, 1.5313 in OD, 0.7500 in Length, PTFE Material
MI ITEM #00026437
MFR #22DU12
Price$8.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 1.3750 in Bore, 1.5313 in OD, 0.7500 in Length, PTFE Material
MI ITEM #00026437
MFR #22DU12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.67/each

Specifications

Dimensions

  • Inside Diameter
    1.3750 in
  • Outside Diameter
    1.5313 in
  • Overall Length
    0.7500 in

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Graphite-Filled Grooves
  • Product Type
    Die & Mold Plain-Bearings

Overview

Mfr description
22DU12 DU BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text