Motion
28BU24
Die & Mold Dry Lubricant Bearing - 1.7500 in Bore, 1.9375 in OD, 1.5000 in Length, PTFE Material
MI ITEM #00026482
MFR #28BU24
Your Price$10.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Dry Lubricant Bearing - 1.7500 in Bore, 1.9375 in OD, 1.5000 in Length, PTFE Material
MI ITEM #00026482
MFR #28BU24

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.54/each(List $11.40)

Overview

Mfr description
28BU24 BRG

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE
  • Inside Diameter
    1.7500 in
  • Overall Length
    1.5000 in
  • Maximum P Value
    36250
  • Maximum PV Value
    51000
  • Operating Temperature Range
    -328 to 536 ºF
  • Backing Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905167683
  • UPC_NO
    717905167683
  • Outside Diameter
    1.9375 in
  • Max V Value
    1000 sfpm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text