Motion
CD 9001
Circular Disc - 4.0000 in ID, 9.0000 in OD, 0.3125 in Thickness, Powdered Metal SAE 841 Bronze Material
MI ITEM #00026486
MFR #CD 9001
List Price$505.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Circular Disc - 4.0000 in ID, 9.0000 in OD, 0.3125 in Thickness, Powdered Metal SAE 841 Bronze Material
MI ITEM #00026486
MFR #CD 9001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$505.24/each for your price

Overview

Mfr description
CD 9001 CIRCULAR PLATE

Specifications

  • Bearing Material
    Powdered Metal SAE 841 Bronze
  • Inside Diameter
  • Outside Diameter
  • Thickness
  • Operating Temperature Range
    10 to 220 °F
  • Maximum PV Value
    50000
  • Maximum P Value
    2000
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905068713
  • UPC_NO
    717905068713
  • Weight
    4.22 lbs
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text