1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GGB BEARINGS
30DU16
Die & Mold Plain-Bearing - 1.8750 in Bore, 2.0625 in OD, 1.0000 in Length, PTFE Material
MI ITEM #
00026491
MFR #
30DU16
Price
$13.91
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Plain Bearings
GGB BEARINGS 30DU16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GGB BEARINGS
30DU16
Die & Mold Plain-Bearing - 1.8750 in Bore, 2.0625 in OD, 1.0000 in Length, PTFE Material
MI ITEM #
00026491
MFR #
30DU16
Mfr description
30DU16 METAL-POLYMER - IMPERIA
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$13
.91
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
1.8750 in
Outside Diameter
2.0625 in
Overall Length
1.0000 in
Details
Bushing Material
PTFE
Bushing Type
Plain Sleeve
Groove Type
Graphite-Filled Grooves
Product Type
Die & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items