Motion
30DU36
Die & Mold Plain-Bearing - 1.8750 in Bore, 2.0633 in OD, 2.2500 in Length, PTFE Material
Mi Item #00026492
MFR #30DU36
Price$14.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 1.8750 in Bore, 2.0633 in OD, 2.2500 in Length, PTFE Material
Mi Item #00026492
MFR #30DU36

Mfr description
30DU36 METAL-POLYMER - IMPERIA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.49/each

Specifications

Dimensions

  • Inside Diameter
    1.8750 in
  • Outside Diameter
    2.0633 in
  • Overall Length
    2.2500 in

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)