Specifications
Dimensions
- Outside Diameter3.0000 in
- Weight0.50 lbs
Details
- Part TypeCircular Disc
- Product TypeIntegrated Assembly Caps, Plates & Adapters
- UPC_NO717905069277
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)