Motion
32 DU 16

GGB BEARINGS
32 DU 16

Die & Mold Plain-Bearing - 2.0000 in Bore, 1.0000 in Length, Metal-Polymer Composite Material
Mi Item #00026498
MFR #32 DU 16
Price$18.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
32 DU 16

Die & Mold Plain-Bearing - 2.0000 in Bore, 1.0000 in Length, Metal-Polymer Composite Material
Mi Item #00026498
MFR #32 DU 16

Mfr description
32DU16 DU BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.51/each

Specifications

Dimensions

  • Inside Diameter
    2.0000 in
  • Maximum P Value
    20000 psi;140 N/mm2
  • Outside Diameter
    2.1875 in
  • Overall Length
    1.0000 in
  • Thickness
    0.0938 in, 2.38 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;Dry-Running Capability;RoHS Compliant
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • Description
    DU Self-Lubricating Metal-Polymer Sleeve Bearing
  • Finish Coating
    Tin-Plated
  • Groove Type
    Graphite-Filled Grooves
  • Length Tolerance
    ±0.010 in;±0.254 mm
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Outside Diameter Tolerance
    2 1883/2.1871 in;55 583/55.552 mm
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO-9001, QS-9000
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)