Motion
EGBZ3216-E40

INA (SCHAEFFLER)
EGBZ3216-E40

Die & Mold Plain-Bearing - 2.0000 in Bore, 2.1875 in OD, 1.0000 in Length, PTFE Material
MI ITEM #00026499
MFR #EGBZ3216-E40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
EGBZ3216-E40

Die & Mold Plain-Bearing - 2.0000 in Bore, 2.1875 in OD, 1.0000 in Length, PTFE Material
MI ITEM #00026499
MFR #EGBZ3216-E40

Mfr description
PAPZ 3216 P10 PERMAGLIDE BUSHING
  • Maintenance-free
  • Lead-free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    2.0000 in
  • Outside Diameter
    2.1875 in
  • Overall Length
    1.0000 in
  • Weight
    0.20 lbs

Details

  • Backing Material
    Steel
  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Manufacturer Product Page
  • Manufacturer Upc Number
    035373096879
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)