Motion
DD 4000
Solid Circular Disc - 4.0000 in OD, 0.2500 in Thickness, Powdered Metal SAE 841 Bronze Material
Mi Item #00026509
MFR #DD 4000
Price$116.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Circular Disc - 4.0000 in OD, 0.2500 in Thickness, Powdered Metal SAE 841 Bronze Material
Mi Item #00026509
MFR #DD 4000

Mfr description
DD 4000 CIRCULAR DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.90/each

Specifications

Dimensions

  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter  
    4.0000 in
  • Overall Thickness
    0.2500 in
  • Thickness  
    0.2500 in
  • Weight
    0.74 lbs

Details

  • Bearing Material
    Powdered Metal
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905069291
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    10 to 220 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • UPC_NO
    717905069291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)